This item is Discontinued.

Chicago-Latrobe 118° Heavy-Duty Long Flute Taper Length Drill Chicago-Latrobe 120F Steam Oxide HSS RHS/RHC 1/2 49632

118° Heavy-Duty Long Flute Taper Length Drill Chicago-Latrobe 120F Steam Oxide HSS RHS/RHC 1/2 (Discontinued)

  • Mfr # 49632
  • Zoro # G2983887
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49632
Zoro #
G2983887
UPC #
662355496329
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/2 in
Shank Dia.
1/2 in
Overall Length
7 3/4 in
Flute Length
5 3/4 in
Maximum Drilling Depth
5 3/4 in
Sizes Included
1/2"
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in /-0.0010 in
Drill Length Class
Taper Length
Shank Length
2 in
Drill Point Length
0.1502 in

Details

Item
Taper Length Drill Bit
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.5000
Drill Bit Finish
Black Oxide
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
Grade
Heavy Duty
Point Type
Notched
List Number
120F
Standards
AIS
Application
For Metalworking
Coolant Through
No
Coolant Fed
Non-Coolant Through
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Drill Bit Point Type
Notched Point
Series
120F
Measurement System
Fractional Inch
Material Grade - Machining
Heavy Duty
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P

Description

Taper Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.