This item is Discontinued.

Chicago-Latrobe 118° Heavy-Duty Long Flute Taper Length Drill Chicago-Latrobe 120F Steam Oxide HSS RHS/RHC 5/32 49610

118° Heavy-Duty Long Flute Taper Length Drill Chicago-Latrobe 120F Steam Oxide HSS RHS/RHC 5/32 (Discontinued)

  • Mfr # 49610
  • Zoro # G2983683
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49610
Zoro #
G2983683
UPC #
662355496107
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
5/32 in
Shank Dia.
5/32 in
Overall Length
5 3/8 in
Flute Length
3 3/4 in
Maximum Drilling Depth
3 3/4 in
Sizes Included
5/32"
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Length Class
Taper Length
Drill Diameter Tolerance
+0.0000 in /-0.0007 in
Drill Point Length
0.0469 in
Shank Length
1 5/8 in

Details

Drill Bit Grouping
Drill Bit
Item
Taper Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.1562
Drill Bit Material
High Speed Steel
Drill Bit Finish
Black Oxide
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
List Number
120F
Application
For Metalworking
Standards
AIS
Coolant Through
No
Grade
Heavy Duty
Point Type
Notched
Coolant Fed
Non-Coolant Through
Series
120F
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Material Grade - Machining
Heavy Duty
Helix Angle
28 Degrees
Finish - Machining
Black Oxide
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Drill Bit Point Type
Notched Point
Material - Machining
High Speed Steel
Primary Material Application ISO Code
K, P

Description

Taper Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.