No 62 HSS 118 Degree Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright LHS/LHC

  • Mfr # 44532

  • Zoro # G2821688


product price:  $7.95
/ea
Sold in multiples of 12 for $95.40

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
0.9 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44532
Zoro #
G2821688
UPC #
662355445327
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#62
Shank Dia.
0.9 mm
Drill Bit Dimension Type
Wire
Flute Length
5/8 in
Diameter
0.038
Shank Size
0.038
Shank Length
7/8 in
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0114 in
Maximum Drilling Depth
15/32 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Left Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
Substitute for Screw Extractors; For Carbon Steel, Alloy Steel and Cast Iron
Drill Bit Grouping
Drill Bit
List Number
150L
Standards
ANSI
Decimal Equivalent
0.0380
Flute Type
Spiral
Drill Style
Jobber Drill
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Series
150L
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Spiral Direction
Left Hand
Drill Bit Point Type
Conventional Point
Aircraft Drill
No
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #62, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0380, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.