Shop WALTER

Diamond Turning Insert, Diamond, 3, DCGT, .2, Carbide

  • Mfr # 6955705
  • Zoro # G4814387

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.50.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955705
Zoro #
G4814387
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCGT11T301-MN2 WNN10
Coating
Uncoated
Cutting Direction
Neutral
ANSI Number
DCGT3(2.5)0.2-MN2 WNN10
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Finish - Machining
TiAlN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
N
Shape
Rhombic
Chip-Breaker Code
MN2
Cutting Application
Turning
Manufacturer Grade
WNN10
Included Angle
55 Degrees
Number of Cutting Edges
2
ANSI Code
DCGT3(2.5)0.2-MN2 WNN10
Material
Carbide

Dimensions

Insert Size
32.50.2
Corner Radius
0.0040 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.004"
Depth of Cut
0.10 to 1.50mm
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 3/8 in, TiAlN, ANSI Code DCGT3(2.5)0.2-MN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.