No 65 HSS 118 Degree Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright LHS/LHC

  • Mfr # 44535

  • Zoro # G2821749


product price:  $9.19
/ea
Sold in multiples of 12 for $110.28

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
0.8 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44535
Zoro #
G2821749
UPC #
662355445358
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#65
Shank Dia.
0.8 mm
Drill Bit Dimension Type
Wire
Flute Length
5/8 in
Depth:Dia. Ratio
4xD
Diameter
0.035
Shank Length
7/8 in
Shank Size
0.035
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
15/32 in
Drill Point Length
0.0105 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Left Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
ANSI
List Number
150L
Decimal Equivalent
0.0350
Application
Substitute for Screw Extractors; For Carbon Steel, Alloy Steel and Cast Iron
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Wire
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Series
150L
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Spiral Direction
Left Hand
Drill Bit Point Type
Conventional Point
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Aircraft Drill
No
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #65, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0350, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.