118 Degree Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-13/64

  • Mfr # 55477

  • Zoro # G1156117


product price:  $94.29
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55477
Zoro #
G1156117
UPC #
662355554777
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1 13/64 in
Flute Length
3 1/8 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
2 1/4 in
Shank Size
0.5
Diameter
1.203125
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0015 in
Maximum Drilling Depth
4 13/16 in

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
1.2031
Flute Type
Spiral
List Number
190
Application
For Alloy and Carbon Steel, Cast Iron, Stainless Steel
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Series
190
Primary Material Application
Cast Iron, Steel, Wood
Primary Material Application ISO Code
K, O, P
Silver & Deming Drill
Yes
Bit Style
Silver & Deming
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
30 Degrees
Secondary Material Application ISO Code
N

Description

Reduced Shank Drill Bit, Drill Bit Size 1 13/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.