Shop CHICAGO-LATROBE

118 Degree Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 55/64

  • Mfr # 53455

  • Zoro # G1156108


product price:  $77.59
/ea

Key Features

Material - Machining
Cobalt
Finish - Machining
Straw/Bronze
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53455
Zoro #
G1156108
UPC #
662355534557
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
55/64 in
Flute Length
3 1/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Shank Length
2 1/4 in
Diameter
0.859375
Shank Size
0.5
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
3 7/16 in

Details

Item
Reduced Shank Drill Bit
Material - Machining
Cobalt
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Number of Flutes
2
Cutting Direction
Right Hand
List Number
190C
Flute Type
Spiral
Application
For Alloy and Carbon Steel, Cast Iron, Stainless Steel
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.8594
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Standards
Not Rated
Spiral Direction
Right Hand
Material Grade - Machining
M42
Primary Material Application
Cast Iron, Steel
Series
190C
Helix Angle
28 Degrees
Silver & Deming Drill
Yes
Primary Material Application ISO Code
K, P
Bit Style
Silver & Deming
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees

Description

Reduced Shank Drill Bit, Drill Bit Size 55/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.