118 Degree Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-15/32

  • Mfr # 52494

  • Zoro # G1156038


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52494
Zoro #
G1156038
UPC #
662355524947
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1 15/32 in
Flute Length
3 1/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Shank Length
2 1/4 in
Shank Size
0.5
Diameter
1.46875
Drill Diameter Tolerance
+0.0000 in/-0.0015 in
Maximum Drilling Depth
5 7/8 in

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Conventional Point
Number of Flutes
2
Decimal Equivalent
1.4688
Cutting Direction
Right Hand
Application
For Alloy and Carbon Steel, Cast Iron, Stainless Steel
List Number
190F
Flute Type
Spiral
Drill Bit Point Angle
118 Degrees
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Standards
Not Rated
Silver & Deming Drill
Yes
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, O, P
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel, Wood
Series
190F
Helix Angle
28 Degrees
Bit Style
Silver & Deming
Helix Angle - Minimum
30 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees

Description

Reduced Shank Drill Bit, Drill Bit Size 1 15/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.