This item is Discontinued.

Chicago-Latrobe 118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #11 46281

118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #11 (Discontinued)

  • Mfr # 46281
  • Zoro # G2824987
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46281
Zoro #
G2824987
UPC #
662355462812
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Wire
Drill Bit Size
#11
Shank Dia.
3/16 in
Overall Length
3 1/2 in
Flute Length
2 5/16 in
Maximum Drilling Depth
1 47/64 in
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Shank Size
0.191
Shank Length
1 3/16 in
Diameter
0.191
Drill Length Class
Jobber Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0574 in

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.1910
Drill Bit Finish
Bright
Material
High Speed Steel
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Point Angle
118
Cutting Direction
Right Hand
Number of Flutes
2
Application
Chip Ejection, Brass, Bronze, Non-Ferrous Materials, Hard Rubber, Fiber, Dura-Plastics, Thermoplastics
Coolant Through
No
Standards
ANSI
List Number
150C
Point Type
Radial
Grade
General Purpose
Left/Right Hand
Right
Drill Style
Jobber Drill
Measurement System
Wire
Helix Angle
10 Degrees to 20 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Material - Machining
High Speed Steel
Material Grade - Machining
General Purpose
Series
150C
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, O
Finish - Machining
Bright (Uncoated)
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size #11, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1910, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.