This item is Discontinued.

Chicago-Latrobe 118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #12 46282

118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #12 (Discontinued)

  • Mfr # 46282
  • Zoro # G2825151
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46282
Zoro #
G2825151
UPC #
662355462829
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Wire
Drill Bit Size
#12
Shank Dia.
3/16 in
Overall Length
3 1/2 in
Flute Length
2 5/16 in
Maximum Drilling Depth
1 47/64 in
Depth x Dia. Ratio
4xD
Shank Length
1 3/16 in
Diameter
0.189
Shank Size
0.189
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber Length
Drill Point Length
0.0568 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Decimal Equivalent
0.1890
Flute Type
Spiral
Material
High Speed Steel
Point Angle
118
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
List Number
150C
Point Type
Radial
Application
Chip Ejection, Brass, Bronze, Non-Ferrous Materials, Hard Rubber, Fiber, Dura-Plastics, Thermoplastics
Grade
General Purpose
Coolant Through
No
Standards
ANSI
Drill Style
Jobber Drill
Left/Right Hand
Right
Measurement System
Wire
Helix Angle
10 Degrees to 20 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Series
150C
Material - Machining
High Speed Steel
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, O
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0

Description

Jobber Length Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1890, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.