This item is Discontinued.

Chicago-Latrobe 118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #53 46323

118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #53 (Discontinued)

  • Mfr # 46323
  • Zoro # G2825553
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46323
Zoro #
G2825553
UPC #
662355463239
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Drill Bit Size
#53
Shank Dia.
3/64 in
Drill Bit Dimension Type
Wire
Flute Length
7/8 in
Depth x Dia. Ratio
4xD
Diameter
0.07
Shank Length
1 in
Shank Size
0.07
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
21/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0179 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
ANSI
Drill Bit Grouping
Drill Bit
Material
High Speed Steel
Grade
General Purpose
Decimal Equivalent
0.0595
Point Type
Radial
Drill Bit Material
High Speed Steel
Application
Chip Ejection, Brass, Bronze, Non-Ferrous Materials, Hard Rubber, Fiber, Dura-Plastics, Thermoplastics
Shank Type
Straight
List Number
150C
Coolant Through
No
Flute Type
Spiral
Drill Bit Finish
Bright
Left/Right Hand
Right
Drill Style
Jobber Drill
Measurement System
Wire
Point Angle
118
Coolant Fed
Non-Coolant Through
Helix Angle
10 Degrees to 20 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Series
150C
Aircraft Drill
No
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
10 Degrees
Helix Angle - Maximum
20 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #53, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0595, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.