This item is Discontinued.

Chicago-Latrobe 118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #65 46335

118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #65 (Discontinued)

  • Mfr # 46335
  • Zoro # G2825632
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46335
Zoro #
G2825632
UPC #
662355463352
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Wire
Drill Bit Size
#65
Shank Dia.
1/32 in
Overall Length
1 1/2 in
Flute Length
5/8 in
Maximum Drilling Depth
15/32 in
Depth x Dia. Ratio
4xD
Shank Length
7/8 in
Shank Size
0.038
Diameter
0.038
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0105 in

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.0350
Drill Bit Finish
Bright
Flute Type
Spiral
Material
High Speed Steel
Point Angle
118
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Application
Chip Ejection, Brass, Bronze, Non-Ferrous Materials, Hard Rubber, Fiber, Dura-Plastics, Thermoplastics
Grade
General Purpose
Standards
ANSI
Coolant Through
No
List Number
150C
Point Type
Radial
Measurement System
Wire
Drill Style
Jobber Drill
Left/Right Hand
Right
Helix Angle
10 Degrees to 20 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Spiral Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Series
150C
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
N, O
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Aircraft Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size #65, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0350, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.