This item is Discontinued.

Chicago-Latrobe 118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #72 46342

118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #72 (Discontinued)

  • Mfr # 46342
  • Zoro # G2825763
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46342
Zoro #
G2825763
UPC #
662355463420
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Wire
Drill Bit Size
#72
Shank Dia.
1/64 in
Overall Length
1 1/8 in
Flute Length
5/16 in
Maximum Drilling Depth
15/64 in
Depth x Dia. Ratio
4xD
Shank Size
0.0292
Shank Length
13/16 in
Diameter
0.0292
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber Length
Drill Point Length
0.0075 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Decimal Equivalent
0.0250
Material
High Speed Steel
Flute Type
Spiral
Point Angle
118
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Grade
General Purpose
Coolant Through
No
Application
Chip Ejection, Brass, Bronze, Non-Ferrous Materials, Hard Rubber, Fiber, Dura-Plastics, Thermoplastics
Standards
ANSI
List Number
150C
Point Type
Radial
Drill Style
Jobber Drill
Left/Right Hand
Right
Measurement System
Wire
Helix Angle
10 Degrees to 20 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Material - Machining
High Speed Steel
Primary Material Application ISO Code
N, O
Series
150C
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Conventional Point
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Aircraft Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size #72, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0250, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.