Shop CHICAGO-LATROBE
See all product information
Create Account
120-X 29/64X12-OA EXT LENGTH DRILL
- Mfr # 50558
- Zoro # G823505963
product price:
$
44.49
/ea
Key Features
Drill Bit Point Type
Notched
Spiral Direction
Right Hand
Overall Length
12 in
Drill Bit Size
29/64 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50558
- Zoro #
- G823505963
- UPC #
- 662355505588
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 29/64 in
- Thread Length
- 3/4 in
- Flute Length
- 9 in
Details
- Drill Bit Point Type
- Notched
- Spiral Direction
- Right Hand
- Item
- Extra Long Drill Bit
- Number of Flutes
- 2
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
Description
118° Heavy-Duty Extra Long Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.