This item is Discontinued.

Chicago-Latrobe 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC #33 68873

135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC #33 (Discontinued)

  • Mfr # 68873
  • Zoro # G2988078
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68873
Zoro #
G2988078
UPC #
662355688731
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Wire
Drill Bit Size
#33
Shank Dia.
7/64 in
Overall Length
5 1/8 in
Flute Length
3 5/8 in
Maximum Drilling Depth
3 5/8 in
Sizes Included
#33
Depth x Dia. Ratio
8xD
Depth:Dia. Ratio
8xD
Shank Length
1 1/2 in
Drill Point Length
0.0234 in
Drill Length Class
Taper Length
Drill Diameter Tolerance
+0.0000 in /-0.0005 in

Details

Drill Bit Grouping
Drill Bit
Item
Taper Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.1130
Drill Bit Finish
Bright
Flute Type
Parabolic
Cutting Direction
Right Hand
Number of Flutes
2
Standards
ANSI
List Number
120DH
Grade
Heavy Duty
Coolant Through
No
Point Type
Notched
Application
For Metalworking
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Measurement System
Wire
Material Grade - Machining
Heavy Duty
Material - Machining
High Speed Steel
Drill Bit Point Type
Notched Point
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Series
120DH
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel

Description

Taper Length Drill Bit, Drill Bit Size #33, Drill Bit Point Angle 135 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.