135 Degree Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 35/64

  • Mfr # 68835

  • Zoro # G2987877


product price:  $43.49
/ea

Key Features

Overall Length
8 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68835
Zoro #
G2987877
UPC #
662355688359
Country of Origin
United States

Dimensions

Drill Bit Size
35/64 in
Overall Length
8 1/4 in
Flute Length
6 1/4 in
Shank Dia.
35/64 in
Sizes Included
35/64"
Depth:Dia. Ratio
8xD
Drill Point Length
0.1133 in
Shank Length
2 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
6 1/4 in
Drill Length Class
Taper-Length

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5469
Standards
ANSI
List Number
120DH
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Primary Material Application ISO Code
N, P
Material Grade - Machining
Heavy Duty
Series
120DH
Helix Angle - Maximum
40 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 35/64 in, Drill Bit Point Angle 135 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.