This item is Discontinued.

Chicago-Latrobe 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC #7 68847

135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC #7 (Discontinued)

  • Mfr # 68847
  • Zoro # G2987807
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68847
Zoro #
G2987807
UPC #
662355688472
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Wire
Drill Bit Size
#7
Shank Dia.
3/16 in
Overall Length
6 in
Flute Length
4 3/8 in
Maximum Drilling Depth
4 3/8 in
Sizes Included
#7
Depth x Dia. Ratio
8xD
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
+0.0000 in /-0.0007 in
Shank Length
1 5/8 in
Drill Length Class
Taper Length
Drill Point Length
0.0416 in

Details

Item
Taper Length Drill Bit
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.2010
Drill Bit Finish
Bright
Flute Type
Parabolic
Cutting Direction
Right Hand
Number of Flutes
2
List Number
120DH
Coolant Through
No
Standards
ANSI
Application
For Metalworking
Grade
Heavy Duty
Point Type
Notched
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Heavy Duty
Spiral Direction
Right Hand
Drill Bit Point Type
Notched Point
Finish - Machining
Bright (Uncoated)
Series
120DH
Helix Angle
40 Degrees
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
Measurement System
Wire
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel

Description

Taper Length Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 135 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.