Shop CHICAGO-LATROBE
See all product information
135 Deg Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC, N24
Mfr # 44994
Zoro # G2822141
product price:Â $6.65
/eaKey Features
Overall Length
3 1/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3.8 mm
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
44994
Zoro #
G2822141
UPC #
662355449943
Country of Origin
United States
Dimensions
Overall Length
3 1/8 in
Drill Bit Size
#24
Shank Dia.
3.8 mm
Flute Length
2 in
Drill Bit Dimension Type
Wire
Shank Length
1 1/8 in
Shank Size
0.152
Diameter
0.152
Depth:Dia. Ratio
4xD
Drill Point Length
0.0315 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 1/2 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size #24, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.1520, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.