135 Degree Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/16

  • Mfr # 68836

  • Zoro # G2987868


product price:  $43.49
/ea

Key Features

Overall Length
8 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68836
Zoro #
G2987868
UPC #
662355688366
Country of Origin
United States

Dimensions

Drill Bit Size
9/16 in
Overall Length
8 1/4 in
Flute Length
6 1/4 in
Shank Dia.
9/16 in
Sizes Included
9/16"
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
6 1/4 in
Drill Point Length
0.1165 in
Shank Length
2 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
List Number
120DH
Standards
ANSI
Decimal Equivalent
0.5625
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Series
120DH
Primary Material Application ISO Code
N, P
Material Grade - Machining
Heavy Duty
Helix Angle
40 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Helix Angle - Maximum
40 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 9/16 in, Drill Bit Point Angle 135 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.