Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 1/2

  • Mfr # 47658

  • Zoro # G7112117


product price:  $33.89
/ea

Key Features

Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
1/2 in
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47658
Zoro #
G7112117
UPC #
662355476581
Country of Origin
United States

Dimensions

Overall Length
6 in
Drill Bit Size
1/2 in
Shank Dia.
1/2 in
Depth:Dia. Ratio
4xD
Flute Length
4 1/2 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1036"
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 3/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Application
For Drilling Stainless Steel, Alloy Steel and Titanium
Decimal Equivalent
0.5000
Drill Bit Grouping
Drill Bit
List Number
550ASP-TN
Flute Type
Spiral
Standards
NAS 907 Type B
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Right Hand
Series
550ASP-TN
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
M, P, S
Material Grade - Machining
M42
Aircraft Drill
No
Measurement System
Fractional Inch
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application ISO Code
K, N

Description

Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.