Shop WIDIA

Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # 4166632
  • Zoro # G2912310

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166632
Zoro #
G2912310
UPC #
-
Country of Origin
Canada
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT0702041P
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
ANSI Number
DCMT21511P
Stainless (M) Compatibility
Yes
Coating
AlTiN
No. of Edges
2
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Finish - Machining
AlTiN
Number of Cutting Edges
2
Secondary Material Application ISO Code
P, S
Cutting Application
Turning
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Secondary Material Application
Nickel, Steel, Titanium
Primary Material Application
Stainless Steel
ANSI Code
DCMT21511P
Chip-Breaker Code
1P
Primary Material Application ISO Code
M
Manufacturer Grade
TN10U
Included Angle
80 Degrees
Material - Machining
Carbide
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2151
Corner Radius
1/64 in
Insert Thickness
0.0938"
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Thickness
3/32 in
Cutting Edge Length
7.75mm

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, AlTiN, ANSI Code DCMT21511P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.