Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3.5mm

  • Mfr # 47955
  • Zoro # G2826962

product price: 
$
4.15
/ea

Key Features

Overall Length
70 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3.5 mm
Number of Flutes
2
Shank Dia.
3.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
47955
Zoro #
G2826962
UPC #
662355479551
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.1378
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
550ASP-TN
Application
Stainless Steel, Alloy Steel, Titanium, for Abrasion Resistance
Standards
DIN 338, NAS 907 Type B
Drill Style
Jobber Drill
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P, S
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Aircraft Drill
No
Spiral Direction
Right Hand
Series
550ASP-TN
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper

Dimensions

Overall Length
70 mm
Drill Bit Size
3.5 mm
Shank Dia.
3.5 mm
Drill Bit Dimension Type
Metric
Flute Length
39 mm
Diameter
0.1181
Shank Size
0.1181
Shank Length
31 mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 9/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0285mm
Wire Rope Length
70 mm
Length
70 mm

Description

Jobber Length Drill Bit, Drill Bit Size 3.5 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1378, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.