Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 5.5mm

  • Mfr # 47975

  • Zoro # G2827017


product price:  $6.45
/ea

Key Features

Overall Length
93 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
5.5 mm
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47975
Zoro #
G2827017
UPC #
662355479759
Country of Origin
United States

Dimensions

Overall Length
93 mm
Drill Bit Size
5.5 mm
Shank Dia.
5.5 mm
Flute Length
57 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Diameter
0.1969
Shank Length
36 mm
Shank Size
0.1969
Maximum Drilling Depth
1 43/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0448mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2165
Application
Stainless Steel, Alloy Steel, Titanium, for Abrasion Resistance
List Number
550ASP-TN
Standards
DIN 338, NAS 907 Type B
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Metric
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Aircraft Drill
No
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Series
550ASP-TN
Primary Material Application ISO Code
M, P, S
Material Grade - Machining
M42
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
K, N

Description

Jobber Length Drill Bit, Drill Bit Size 5.5 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.2165, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.