This item is Discontinued.

Chicago-Latrobe 135 Degree Heavy-Duty Cobalt Taper Shank Drill Chicago-Latrobe 510 Straw HSS-CO 8% (M42) RHS/RHC 3/8 53024

This item is Discontinued.

Chicago-Latrobe

135 Degree Heavy-Duty Cobalt Taper Shank Drill Chicago-Latrobe 510 Straw HSS-CO 8% (M42) RHS/RHC 3/8 (Discontinued)

Mfr # 53024
Zoro # G2986757
UPC # 662355530245
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53024
Zoro #
G2986757
UPC #
662355530245
Country of Origin
United States

Dimensions

Drill Bit Size
3/8 in
Overall Length
7 3/8 in
Flute Length
3 1/2 in
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
3 1/2 in
Taper Shank Size
MT2
Drill Length Class
Taper Shank
Wire Rope Length
7 3/8 in

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Flute Type
Spiral
List Number
510
Standards
ANSI
Decimal Equivalent
0.3750
Coolant Fed
Non-Coolant Through
Series
510
Drill Bit Point Type
Notched Point
Measurement System
Fractional Inch
Helix Angle
28 Degrees
Material Grade - Machining
M42
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Spiral Direction
Right Hand
Helix Angle - Maximum
28 Degrees

Description

Taper Shank Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , Notched Point, Cobalt, Straw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.