Diamond Turning Insert, Diamond, 2, VCGT, 1, Carbide

  • Mfr # 7054080
  • Zoro # G4829960
product price: 
$
30.89
/ea
Sold in multiples of 10 for $308.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054080
Zoro #
G4829960
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT110304-FM2 WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
VCGT221-FM2 WSM20S
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
PVD
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
VCGT221-FM2 WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM20S
Shape
Rhombic
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Cutting Application
Turning
Measurement System
Fractional Inch
Number of Cutting Edges
2
Chip-Breaker Code
FM2
Included Angle
35 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
221
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Nose Radius
0.016"
Depth of Cut
0.20 to 2.50mm
Cutting Edge Length
11.07mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VCGT221-FM2 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews