135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 11.50mm

  • Mfr # 45900
  • Zoro # G3632142
product price: 
$
11.69
/ea

Key Features

Overall Length
142 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
11.5 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45900
Zoro #
G3632142
UPC #
662355459003
Country of Origin
United States

Dimensions

Overall Length
142 mm
Drill Bit Size
11.5 mm
Shank Dia.
11.5 mm
Depth:Dia. Ratio
4xD
Flute Length
94 mm
Drill Bit Dimension Type
Metric
Shank Length
48 mm
Drill Length Class
Jobber-Length
Drill Point Length
0.0938mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 49/64 in
Wire Rope Length
142 mm
Length
142 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
150ASP
Decimal Equivalent
0.4528
Number of Pieces
1
Standards
NAS 907 Type B
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drill Bit Point Type
Split Point
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Aircraft Drill
Yes
Series
150ASP
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Material Grade - Machining
Heavy Duty
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4528, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.