135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.40mm

  • Mfr # 45859
  • Zoro # G3602496
product price: 
$
4.19
/ea

Key Features

Overall Length
101 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
6.4 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45859
Zoro #
G3602496
UPC #
662355458594
Country of Origin
United States

Dimensions

Overall Length
101 mm
Drill Bit Size
6.4 mm
Shank Dia.
6.4 mm
Flute Length
63 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Shank Length
38 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 55/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0522mm
Wire Rope Length
101 mm
Length
101 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Number of Pieces
1
Drill Bit Grouping
Drill Bit
List Number
150ASP
Decimal Equivalent
0.2520
Standards
NAS 907 Type B
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Flute Type
Spiral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Aircraft Drill
Yes
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Series
150ASP
Primary Material Application ISO Code
K, M, P
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size 6.4 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2520, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.