135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 3/64

  • Mfr # 41603

  • Zoro # G2820428


product price:  $3.89
/ea

Key Features

Overall Length
1 3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3/64 in
Number of Flutes
2
Shank Dia.
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41603
Zoro #
G2820428
UPC #
662355416037
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Drill Bit Size
3/64 in
Shank Dia.
3/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
3/4 in
Depth:Dia. Ratio
4xD
Shank Length
1 in
Diameter
0.046875
Shank Size
0.0469
Drill Point Length
0.0097 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
9/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
List Number
150ASP-TN
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.0469
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Standards
NAS 907 Type B
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Radial Point
Material Grade - Machining
High Performance
Aircraft Drill
Yes
Series
150ASP-TN
Primary Material Application ISO Code
K, M, P
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0469, Fractional Inch, Drill Bit Point Type Radial Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.