135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC No 77

  • Mfr # 41747

  • Zoro # G3743591


product price:  $7.39
/ea

Key Features

Overall Length
7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#77
Number of Flutes
2
Shank Dia.
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41747
Zoro #
G3743591
UPC #
662355417478
Country of Origin
United States

Dimensions

Overall Length
7/8 in
Drill Bit Size
#77
Shank Dia.
0.4 mm
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Flute Length
3/16 in
Shank Size
0.018
Shank Length
11/16 in
Diameter
0.018
Maximum Drilling Depth
1/8 in
Drill Point Length
0.0037 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.0180
Drill Bit Grouping
Drill Bit
List Number
150ASP-TN
Standards
NAS 907 Type B
Drill Style
Jobber Drill
Measurement System
Wire
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Radial Point
Series
150ASP-TN
Aircraft Drill
Yes
Primary Material Application ISO Code
K, M, P
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Material Grade - Machining
Heavy Duty
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #77, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0180, Wire, Drill Bit Point Type Radial Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.