135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 23/64

  • Mfr # 11021

  • Zoro # G2867048


product price:  $20.39
/ea
Sold in multiples of 6 for $122.34

Key Features

Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11021
Zoro #
G2867048
UPC #
662355110218
Country of Origin
United States

Dimensions

Drill Bit Size
23/64 in
Overall Length
6 in
Flute Length
3 1/2 in
Shank Dia.
23/64 in
Depth:Dia. Ratio
4xD
Diameter
0.359375
Shank Size
0.3594
Shank Length
2 1/2 in
Drill Length Class
Aircraft Extension
Drill Point Length
0.0744 in
Maximum Drilling Depth
3 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Standards
NAS 907 Type B
Flute Type
Spiral
List Number
906
Decimal Equivalent
0.3594
Drill Bit Grouping
Drill Bit
Bit Style
Aircraft Extension Drill
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Series
906
Helix Angle
28 Degrees
Aircraft Drill
Yes
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
High Performance
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Aircraft Extension Drill, Drill Bit Size 23/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 3 1/2 in, Fractional Inch, 4xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.