135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC No 37

  • Mfr # 11067

  • Zoro # G1830138


product price:  $4.15
/ea

Key Features

Drill Bit Size
#37
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11067
Zoro #
G1830138
UPC #
662355110676
Country of Origin
United States

Dimensions

Drill Bit Size
#37
Overall Length
6 in
Flute Length
1 7/16 in
Shank Dia.
2.64 mm
Depth:Dia. Ratio
4xD
Diameter
0.104
Shank Length
4 9/16 in
Shank Size
0.104
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Aircraft Extension
Drill Point Length
0.0215 in
Maximum Drilling Depth
1 7/16 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Standards
NAS 907 Type B
Decimal Equivalent
0.1040
List Number
906
Cutting Direction
Right Hand
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
906
Primary Material Application ISO Code
K, P
Aircraft Drill
Yes
Material Grade - Machining
High Performance
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Bit Style
Aircraft Extension Drill
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #37, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 7/16 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.