135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 10.80mm

  • Mfr # 46491

  • Zoro # G3707365


product price:  $15.99
/ea

Key Features

Overall Length
142 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
10.8 mm
Number of Flutes
2
Shank Dia.
10.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46491
Zoro #
G3707365
UPC #
662355464915
Country of Origin
United States

Dimensions

Overall Length
142 mm
Drill Bit Size
10.8 mm
Shank Dia.
10.8 mm
Depth:Dia. Ratio
4xD
Flute Length
94 mm
Drill Bit Dimension Type
Metric
Shank Length
48 mm
Drill Length Class
Jobber-Length
Drill Point Length
0.0881mm
Maximum Drilling Depth
2 49/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Decimal Equivalent
0.4252
Number of Pieces
1
List Number
550
Drill Bit Grouping
Drill Bit
Standards
DIN 338, NAS 907 Type J
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Flute Type
Spiral
Primary Material Application
Stainless Steel, Steel
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Material Grade - Machining
M42
Series
550
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Secondary Material Application ISO Code
H, K, N, S
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 10.8 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4252, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.