Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 7/64
Mfr # 46607
Zoro # G3298811
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Chicago-Latrobe
- MFR # 46607
- Zoro # G3298811
- UPC # 662355466070
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Shank Dia. | 7/64 in |
Overall Length | 2-5/8 in |
Flute Length | 1-1/2 in |
Maximum Drilling Depth | 1 1/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-1/8 in |
Diameter | 0.109375 |
Shank Size | 0.1094 |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Point Length | 0.0227 in |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1094, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (2986200)
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 (4046NEC12127)
- YANKEE Reamer, Taper Pipe, 0.5000 In (600-0.5)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (2941108)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 15/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46630)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 5/32 (46610)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 7/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46614)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 9/64 (41609)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 3/8 in, List Num 550ASP, Drill Point Angle 135 Deg, Cobalt (47724)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #22 (44092)
- WESTWARD 5/64" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J51)
- Chicago-Latrobe Drill Bits