Shop CHICAGO-LATROBE
See all product information
1.60mm Cobalt 8%-M42 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 550ASP Straw RHS/RHC
Mfr # 47826
Zoro # G1823381
product price:Â $2.75
/ea
Sold in multiples of 12 for $33.00
Key Features
Overall Length
43 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
1.6 mm
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47826
Zoro #
G1823381
UPC #
662355478264
Country of Origin
United States
Dimensions
Overall Length
43 mm
Drill Bit Size
1.6 mm
Shank Dia.
1.6 mm
Flute Length
20 mm
Drill Bit Dimension Type
Metric
Shank Length
23 mm
Shank Size
0.063
Diameter
0.063
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
37/64 in
Drill Point Length
0.013mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Jobber Length Drill Bit, Drill Bit Size 1.6 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0630, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.