
135 Deg Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC, N45
Mfr # 47779
Zoro # G1191631
product price:Â $2.65
/eaKey Features
Overall Length
2 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#45
Number of Flutes
2
Shank Dia.
2 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47779
Zoro #
G1191631
UPC #
662355477793
Country of Origin
United States
Dimensions
Overall Length
2 1/8 in
Drill Bit Size
#45
Shank Dia.
2 mm
Drill Bit Dimension Type
Wire
Flute Length
1 1/8 in
Diameter
0.082
Shank Length
1 in
Shank Size
0.082
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
27/32 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.017 in
Description
Jobber Length Drill Bit, Drill Bit Size #45, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0820, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.