Shop WALTER

Diamond Turning Insert, Diamond, 3, DCGT, .2, Carbide

  • Mfr # 6955652
  • Zoro # G4833101

product price: 
$
27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.50.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955652
Zoro #
G4833101
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT11T301-FN2 WNN10
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
DCGT3(2.5)0.2-FN2 WNN10
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Mounting Style
Screw
Relief Angle
7 Degrees
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WNN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
7 Degrees
ANSI Code
DCGT3(2.5)0.2-FN2 WNN10
Primary Material Application ISO Code
N
Number of Cutting Edges
2
Shape
Rhombic
Included Angle
55 Degrees
Chip-Breaker Code
FN2
Material
Carbide

Dimensions

Insert Size
32.50.2
Corner Radius
0.0040 in
Mounting Hole Dia.
0.173"
Nose Radius
0.004"
Insert Thickness
0.1560"
Cutting Edge Length
11.63mm
Thickness
5/32 in
Depth of Cut
0.10 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 3/8 in, TiAlN, ANSI Code DCGT3(2.5)0.2-FN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.