Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 8.5mm
Mfr # 48001
Zoro # G2827093
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Chicago-Latrobe
- MFR # 48001
- Zoro # G2827093
- UPC # 662355480014
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.50 mm |
Shank Dia. | 8.5 mm |
Overall Length | 117.00mm |
Flute Length | 75.00mm |
Maximum Drilling Depth | 2 13/64 in |
Depth x Dia. Ratio | 4xD |
Shank Length | 42mm |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0693mm |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 8.50 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.3346, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- WESTWARD Pole Sander w/Wood Pole, 9 x 3-1/4 In (13P490)
- APEX TOOL GROUP 3/8" Square Drive, 10mm Metric Socket, 6 Points (OSMB-10MM23)
- CHANNELLOCK Channellock® 420 9-1/2" Straight Jaw Tongue & Groove Plier (420)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 12.00mm (48014)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 6.0mm (47980)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 5.0mm (47970)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 7/64 (44907)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/8 (44008)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 1/4-E (43616)
- WESTWARD #25 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL95)
- Chicago-Latrobe Jobber Length Drill Bits