135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 9/32

  • Mfr # 47644

  • Zoro # G6638661


product price:  $11.19
/ea

Key Features

Overall Length
4 1/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
9/32 in
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47644
Zoro #
G6638661
UPC #
662355476444
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Drill Bit Size
9/32 in
Shank Dia.
9/32 in
Flute Length
2 15/16 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 5/16 in
Maximum Drilling Depth
2 3/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0582"

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Flute Type
Spiral
Application
For Drilling Stainless Steel, Alloy Steel and Titanium
Standards
NAS 907 Type B
Decimal Equivalent
0.2813
List Number
550ASP-TN
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Series
550ASP-TN
Aircraft Drill
No
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
M, P, S
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
K, N
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.