This item is Discontinued.

Chicago-Latrobe 135° Heavy-Duty Cobalt Taper Shank Drill Chicago-Latrobe 510 Straw HSS-CO 8% (M42) RHS/RHC 11/16 53044

135° Heavy-Duty Cobalt Taper Shank Drill Chicago-Latrobe 510 Straw HSS-CO 8% (M42) RHS/RHC 11/16 (Discontinued)

  • Mfr # 53044
  • Zoro # G2987159
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53044
Zoro #
G2987159
UPC #
662355530443
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
11/16 in
Overall Length
10 in
Flute Length
5 3/8 in
Maximum Drilling Depth
5 3/8 in
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Taper Shank Size
MT3
Drill Diameter Tolerance
+0.0000 in /-0.0012 in

Details

Item
Taper Shank Drill Bit
Shank Type
Taper
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.6875
Drill Bit Material
Cobalt Steel
Drill Bit Finish
Straw/Bronze
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
List Number
510
Application
For Drilling Carbon Steel, Plastic and Cast Iron Material
Standards
ANSI
Morse Taper
#3
Grade
Heavy-Duty
Coolant Through
No
Coolant Fed
Non-Coolant Through
Series
510
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Material - Machining
Cobalt
Primary Material Application ISO Code
K, M, P
Finish - Machining
Straw/Bronze
Helix Angle
28 Degrees
Drill Bit Point Type
Notched Point
Material Grade - Machining
M42
Spiral Direction
Right Hand
Point type
Notched

Description

Taper Shank Drill Bit, Drill Bit Size 11/16 in, Drill Bit Point Angle 135 Degrees , Notched Point, Cobalt, Straw/Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.