This item is Discontinued.

Chicago-Latrobe 135° Heavy-Duty Cobalt Taper Shank Drill Chicago-Latrobe 510 Straw HSS-CO 8% (M42) RHS/RHC 1/2 53032

135° Heavy-Duty Cobalt Taper Shank Drill Chicago-Latrobe 510 Straw HSS-CO 8% (M42) RHS/RHC 1/2 (Discontinued)

  • Mfr # 53032
  • Zoro # G2986790
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53032
Zoro #
G2986790
UPC #
662355530320
Country of Origin
United States

Dimensions

Overall Length
8 1/4 in
Drill Bit Size
1/2 in
Flute Length
4 3/8 in
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Taper Shank Size
#2
Maximum Drilling Depth
4 3/8 in
Drill Diameter Tolerance
+0.0000 in /-0.0010 in

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.5000
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt Steel
Shank Type
Taper
Flute Type
Spiral
Drill Bit Finish
Straw/Bronze
Standards
ANSI
Morse Taper
#2
Application
For Drilling Carbon Steel, Plastic and Cast Iron Material
Point Type
Notched
Coolant Through
No
Grade
Heavy-Duty
List Number
510
Coolant Fed
Non-Coolant Through
Series
510
Drill Bit Point Type
Notched Point
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Measurement System
Fractional Inch
Shank Type - Machining
Taper
Finish - Machining
Straw/Bronze
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, M, P
Material - Machining
Cobalt
Material Grade - Machining
M42

Description

Taper Shank Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , Notched Point, Cobalt, Straw/Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.