Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #24
Mfr # 45694
Zoro # G3162345
original price:
$2.05
12% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 45694
- Zoro # G3162345
- UPC # 662355456941
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #24 |
Shank Dia. | 9/64 in |
Overall Length | 3-1/8 in |
Flute Length | 2 in |
Maximum Drilling Depth | 1 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.152 |
Diameter | 0.152 |
Shank Length | 1-1/8 in |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Point Length | 0.0315 in |
Drill Length Class | Jobber Length |
Details
Description
Jobber Length Drill Bit, Drill Bit Size #24, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1520, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-06-35-5PK)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 5/16 in Size, Standard Socket, Black Phosphate (49-66-6102)
- DYNABRADE Straight Straight-Line Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, Heavy, 950 rpm (52660)
- XTREME BLU-MOL 1-1/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5860B)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 25/64 (44225)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #2 (44072)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #36 (41706)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #10 (46680)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/16 (45612)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #24 (54034)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.50mm (47301)
- Chicago-Latrobe Jobber Length Drill Bits