No 4 HSS 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN RHS/RHC

  • Mfr # 42674

  • Zoro # G2820461


product price:  $6.25
/ea
Sold in multiples of 12 for $75.00

Key Features

Overall Length
3 3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#4
Number of Flutes
2
Shank Dia.
5.3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
42674
Zoro #
G2820461
UPC #
662355426746
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Drill Bit Size
#4
Shank Dia.
5.3 mm
Drill Bit Dimension Type
Wire
Flute Length
2 1/2 in
Diameter
0.209
Shank Size
0.209
Shank Length
1 1/4 in
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 7/8 in
Drill Point Length
0.0433 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Standards
NAS 907 Type B
List Number
150ASP-TA
Application
Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Flute Type
Spiral
Decimal Equivalent
0.2090
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P, S
Aircraft Drill
Yes
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Series
150ASP-TA
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size #4, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiAlN, Decimal Equivalent 0.2090, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.