Shop WALTER

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # 6356990
  • Zoro # G7937660

product price: 
$
41.39
/ea
Sold in multiples of 10 for $413.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6356990
Zoro #
G7937660
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG190612-MK5
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
No
Coating
CVD
ANSI Number
SNMG543
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
No. of Edges
4
Cast Iron (K) Compatibility
No
Included Angle
90 Degrees
Shape
Square
Primary Material Application
Cast Iron
Chip-Breaker Code
MK5
ANSI Code
SNMG643-MK5
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Manufacturer Grade
WKK10S
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Nose Radius
0.0470"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.312"
Cutting Edge Length
19.05mm
Thickness
1/4 in
Depth of Cut
1.20 to 8.00mm

Description

Square Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.