Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/8
Mfr # 40466
Zoro # G2887701
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Size 1/8"
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1250
Product Information
- Brand Chicago-Latrobe
- MFR # 40466
- Zoro # G2887701
- UPC # 662355404669
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Size | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 6 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1/2 in |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 4 3/8 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0259 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1003800)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/8", 1", PK5 (185-2X-5PK)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 94 in W x 24 in D (4TCWT2WC)
- WESTWARD Rip-Claw Hammer, Steel, Milled, 22 Oz (6DWG9)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC 9/32 (68918)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-F (45776)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/16 (40478)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC 3/8 (54066)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 3/32 (41606)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #18 (45688)
- DRILLCO 5/32, JOBBER LENGTH DRILL - 100SE (100SE110)
- Chicago-Latrobe Jobber Length Drill Bits