
135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/64
Mfr # 11002
Zoro # G2867249
product price:Â $4.59
/eaKey Features
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11002
Zoro #
G2867249
UPC #
662355110027
Country of Origin
United States
Dimensions
Drill Bit Size
5/64 in
Overall Length
6 in
Shank Dia.
5/64 in
Depth:Dia. Ratio
4xD
Flute Length
1 in
Shank Length
5 in
Shank Size
0.0781
Diameter
0.078125
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 in
Drill Point Length
0.0162"
Drill Length Class
Aircraft Extension
Description
Aircraft Extension Drill, Drill Bit Size 5/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 in, Fractional Inch, 4xD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.