11/32 1630 HS BLKOX 6IN A/C EXT. DRILL, 6PK
- Mfr # C68885
- Zoro # G323506842
product price:
$
10.19
/pk of 6, $1.70/ea
Sold in multiples of 6 pks for
$61.14
Key Features
Material - Machining
High Speed Steel
Spiral Direction
Right Hand
Flute Length
3.4375 in
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68885
- Zoro #
- G323506842
- UPC #
- 697334688853
- Country of Origin
- China
Dimensions
- Flute Length
- 3.4375 in
- Drill Bit Size
- 11/32 in
- Overall Length
- 6 in
Details
- Item
- Aircraft Ext
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Standards
- NAS 907 TYPE B
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.