135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC No 30

  • Mfr # 11154

  • Zoro # G1830320


product price:  $9.79
/ea

Key Features

Drill Bit Size
#30
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11154
Zoro #
G1830320
UPC #
662355111543
Country of Origin
United States

Dimensions

Drill Bit Size
#30
Overall Length
12 in
Flute Length
1 5/8 in
Depth:Dia. Ratio
4xD
Shank Dia.
3.26 mm
Shank Size
0.1285
Diameter
0.1285
Shank Length
1 5/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Aircraft Extension
Drill Point Length
0.0266 in
Maximum Drilling Depth
1 5/8 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.1285
Standards
NAS 907 Type B
Flute Type
Spiral
Cutting Direction
Right Hand
List Number
912
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Series
912
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Aircraft Drill
Yes
Bit Style
Aircraft Extension Drill
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Description

Aircraft Extension Drill, Drill Bit Size #30, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 5/8 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.