Shop CHICAGO-LATROBE
See all product information
135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC No 47
Mfr # 11171
Zoro # G1208407
product price:Â $13.15
/eaKey Features
Drill Bit Size
#47
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11171
Zoro #
G1208407
UPC #
662355111710
Country of Origin
United States
Dimensions
Drill Bit Size
#47
Overall Length
12 in
Shank Dia.
1.99 mm
Flute Length
1 in
Depth:Dia. Ratio
4xD
Shank Length
11 in
Shank Size
0.0785
Diameter
0.0785
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 in
Drill Point Length
0.0163 in
Drill Length Class
Aircraft Extension
Description
Aircraft Extension Drill, Drill Bit Size #47, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 in, Wire, 4xD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.