Shop CLE-FORCE
See all product information
Create Account
17/64 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68949
- Zoro # G523506628
product price:
$
9.19
/pk of 12, $0.77/ea
Sold in multiples of 12 pks for
$110.28
Key Features
Spiral Direction
Right Hand
Shank Type - Machining
Straight Shank
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Flute Length
2.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68949
- Zoro #
- G523506628
- UPC #
- 697334689492
- Country of Origin
- China
Dimensions
- Flute Length
- 2.875 in
- Drill Bit Size
- 17/64 in
- Overall Length
- 12 in
Details
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Item
- Aircraft Ext
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Standards
- NAS 907 TYPE B
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Measurement System
- Inch
- Cutting Direction
- Right Hand
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.