Shop CHICAGO-LATROBE
See all product information
135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 5/32
Mfr # 11102
Zoro # G1151409
product price:Â $11.35
/eaKey Features
Drill Bit Size
5/32 in
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11102
Zoro #
G1151409
UPC #
662355111024
Country of Origin
United States
Dimensions
Drill Bit Size
5/32 in
Overall Length
12 in
Shank Dia.
5/32 in
Depth:Dia. Ratio
4xD
Flute Length
2 in
Diameter
0.15625
Shank Size
0.1562
Shank Length
10 in
Drill Point Length
0.0324 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
2 in
Drill Length Class
Aircraft Extension
Description
Aircraft Extension Drill, Drill Bit Size 5/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 in, Fractional Inch, 4xD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.